47" Gray and Silver Wood and Stainless Steel Mirrored X-Shape Writing Desk With Two Drawers
Mfr # 372196
Zoro # G522909239
product price:Â $1,182.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47 in
Assembly Required
Full Assembly Needed
Mirrored
Yes
Overall Depth
22 in
Color
Gray, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372196
Zoro #
G522909239
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47 in
Overall Depth
22 in
Height Adjustable
No
Overall Height
29 in
Details
Assembly Required
Full Assembly Needed
Mirrored
Yes
Color
Gray, Silver
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Item
Desks
Type
Writing Desk
Shape
Rectangular Desk
Base Material
Stainless Steel
Cabinets Included
No
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Finish
Stainless Steel
Style
Contemporary
Description
Bring this classic style 47-inch gray and silver wood and stainless steel mirrored x-shape writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 29-inch h x 47-inch w x 22-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.