
47" Gray and Silver Wood and Stainless Steel Sled Writing Desk
Mfr # 556634
Zoro # G022341805
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Type
Writing Desk
Overall Width
47 in
Overall Depth
23-1/2 in
Overall Height
30 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
556634
Zoro #
G022341805
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47 in
Overall Depth
23-1/2 in
Overall Height
30 in
Size
Medium
Height Adjustable
No
Details
Type
Writing Desk
Item
Desks
Finish
Chrome
Color
Gray
Material
Wood
Application Type
Yes
Assembly Required
Full Assembly Needed
Cabinets Included
No
Assembled/Unassembled
Unassembled
Base Material
Stainless Steel
Commercial Use
Yes
Gaming Configuration
No
Weight Capacity
66 lb
Mirrored
No
Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Reversible Orientation
Yes
Style
Modern
Description
Bring this classic style 47-inch gray and silver wood and stainless steel sled writing desk to your living room, home office or bedroom as a practical and fashionable accent. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47-inch w x 23.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.