Zoro Homepage

47" Gray and Walnut Stone And Solid Wood Coffee Table

  • Mfr # 572213

  • Zoro # G122348070


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Tabletop Color
Stone/Coffee/Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572213
Zoro #
G122348070
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
18 in
Width
47 in
Depth
28 in

Details

Tabletop Color
Stone/Coffee/Gray
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Coffee Table

Description

Add handsome, fashionable design to your living space with this 47-inch gray and walnut stone and solid wood coffee table. The walnut coloration of the high quality solid wood base marries nicely with the gray stone top surface. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 47-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.