
47" Gray Wood and Steel Oval Coffee Table With Drawer
Mfr # 572291
Zoro # G822351226
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
18 in
Assembly Required
Partial Assembly Needed
Width
47 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572291
Zoro #
G822351226
UPC #
-
Country of Origin
China
Dimensions
Depth
24 in
Height
18 in
Width
47 in
Details
Tabletop Color
Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Give your living room, family room, or office the perfect anchor piece with this 47-inch gray wood and steel oval coffee table with drawer. A gray coloration runs throughout this good looking steel and manufactured wood table. This oval table is an updated take on a classic. It has an attractive design that will definitely breathe some fresh air into your interior. 18.00-inch h x 47.00-inch w x 24.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.