47" Light Gray And Silver Metallic Stainless Steel Coffee Table With Two Drawers

  • Mfr # 543869

  • Zoro # G222374283


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Commercial Use
No
Height
15.5 in
Width
47.2 in
Tabletop Color
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543869
Zoro #
G222374283
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Width
47.2 in
Length
23.5 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Coffee
Item
Coffee Table

Description

This good looking 47-inch light gray and silver metallic stainless steel coffee table with two drawers is not only practical, but good looking and built to last. A silver metallic stainless steel frame is finished off with a light gray manufactured wood top that is the epitome of quality construction and design. This classic rectangular table will be a great accent in any room it has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15.5-inch H x 47.2-inch W x 23.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.