47" Light Gray and Silver Wood and Stainless Steel Sled Console Table With Two Drawers

  • Mfr # 543863

  • Zoro # G522372330


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Width
47.2 in
Overall Depth
15.4 in
Color
Light Gray/Gray Silver
Overall Height
29.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543863
Zoro #
G522372330
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.2 in
Overall Depth
15.4 in
Overall Height
29.7 in

Details

Assembly Required
Partial Assembly Needed
Color
Light Gray/Gray Silver
Item
Console Table
Application Type
No

Description

Don't settle for a boring entryway, upgrade your home with our 47-inch light gray and silver wood and stainless steel sled console table with two drawers today. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. This table has a top made with light gray manufactured wood in a high gloss shiny finish that is known for durability and easy maintenance. In addition to a great top, our console table has a stainless steel sled base, meaning that it is well-built and secure. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 29.7-inch h x 47.2-inch w x 15.4-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.