This item is Discontinued.

Homeroots 47" Light Gray and Silver Wood and Stainless Steel Sled Writing Desk 543753

47" Light Gray and Silver Wood and Stainless Steel Sled Writing Desk (Discontinued)

  • Mfr # 543753
  • Zoro # G422348480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543753
Zoro #
G422348480
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22.8 in
Overall Height
29.5 in
Overall Width
47.2 in
Height Adjustable
No
Size
Medium

Details

Item
Desks
Assembly
Partial Assembly Needed
Color
Light Gray
Commercial Use
No
Type
Writing Desk
Gaming Configuration
No
Reversible Orientation
No
Finish
Chrome
Assembled/Unassembled
Unassembled
Mirrored
No
Base Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Cabinets Included
No
Style
Modern
Weight Capacity
88 lb
Shape
Rectangular Desk

Description

Bring this classic style 47-inch light gray and silver wood and stainless steel sled writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47.2-inch w x 22.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.