This item is Discontinued.

Homeroots 47" Light Gray and Silver Wood and Stainless Steel Sled Writing Desk With Two Drawers 543796

47" Light Gray and Silver Wood and Stainless Steel Sled Writing Desk With Two Drawers (Discontinued)

  • Mfr # 543796
  • Zoro # G522355678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543796
Zoro #
G522355678
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.2 in
Overall Depth
23.6 in
Overall Height
30.1 in
Height Adjustable
No
Size
Medium

Details

Color
Light Gray
Assembly
Partial Assembly Needed
Commercial Use
No
Item
Desks
Gaming Configuration
No
Cabinets Included
No
Assembly Required
Partial Assembly Needed
Mirrored
No
Weight Capacity
176 lb
Assembled/Unassembled
Unassembled
Style
Modern
Material
Manufactured Wood
Type
Writing Desk
Purposeful Distressing Type
No Distressing
Finish
Chrome
Shape
Rectangular Desk
Base Material
Stainless Steel
Reversible Orientation
No

Description

This 47-inch light gray and silver wood and stainless steel sled writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.1-inch h x 47.2-inch w x 23.6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.