Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Light Gray Wood Writing Desk

  • Mfr # 568263

  • Zoro # G422364091


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray
Overall Width
47 in
Overall Height
29.5 in
Assembly Required
Full Assembly Needed
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568263
Zoro #
G422364091
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47 in
Overall Height
29.5 in
Overall Depth
23.5 in

Details

Color
Light Gray
Assembly Required
Full Assembly Needed
Item
Desk
Application Type
No

Description

Bring this classic style 47-inch light gray wood writing desk to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.