
47" Natural and Black Solid Wood and Metal Live Edge Console Table
Mfr # 604538
Zoro # G022355017
product price: $733.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Overall Height
30 in
Overall Width
47 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604538
Zoro #
G022355017
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
18 in
Overall Height
30 in
Overall Width
47 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Console Table
Color
Black
Description
This 47-inch natural and black solid wood and metal live edge console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This versatile table is a classic rectangular shape that features a gorgeous artisanal live edge. The natural acacia hardwood table surface makes this unit stand out with its high quality material and construction. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30-inch h x 47-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.