Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Natural and Black Wood and Metal Computer Desk

  • Mfr # 610397

  • Zoro # G522346508


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.6 in
Application Type
No
Assembly Required
Full Assembly Needed
Overall Width
47.2 in
Overall Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610397
Zoro #
G522346508
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.6 in
Overall Width
47.2 in
Overall Depth
23.6 in

Details

Item
Desk
Application Type
No
Assembly Required
Full Assembly Needed

Description

This 47-inch natural and black wood and metal computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 29.6-inch h x 47.2-inch w x 23.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.