47" Natural and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 490002
Zoro # G822911048
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Reversible Orientation
Yes
Color
Natural
Mirrored
No
Gaming Configuration
No
Height Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490002
Zoro #
G822911048
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
30 in
Size
Medium
Details
Reversible Orientation
Yes
Color
Natural
Mirrored
No
Gaming Configuration
No
Item
Desks
Purposeful Distressing Type
No Distressing
Type
Computer Desk
Weight Capacity
90 lb
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Base Material
Metal
Material
Manufactured Wood
Commercial Use
No
Shape
Rectangular Desk
Cabinets Included
No
Style
Modern
Description
This 47-inch natural and black wood and metal sled computer desk with three drawers will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.