
47" Natural and Gray Metal Sled Coffee Table With Shelf
Mfr # 490566
Zoro # G822832480
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Leg Type
Sled
Shape
Rectangular
Height
18 in
Finish
Natural
Style
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490566
Zoro #
G822832480
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
47 in
Length
24 in
Details
Leg Type
Sled
Item
Coffee Tables
Shape
Rectangular
Finish
Natural
Style
Industrial
Queen Anne Legs
No
Leg Color
Gray
Weight Capacity
200 lb
Wheels Included
No
Assembled/Unassembled
Unassembled
Frame Material
Metal
Tabletop Color
Natural
Tabletop Material
Paper Veneer
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Coffee Table Type
Coffee Table
Description
Make your living room or family room really stand out with this 47-inch natural and gray metal sled coffee table with shelf. The gray coloration of the high quality metal base marries nicely with the natural paper veneer top surface. Includes a single shelf for handy storage or display space. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 47-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.