47" Natural and White Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489891
Zoro # G122910857
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Shape
Rectangular Desk
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489891
Zoro #
G122910857
UPC #
-
Country of Origin
China
Dimensions
Overall Height
30 in
Overall Depth
23.75 in
Size
Medium
Height Adjustable
No
Overall Width
47.25 in
Details
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Cabinets Included
No
Shape
Rectangular Desk
Style
Modern
Item
Desks
Finish
Natural
Reversible Orientation
No
Assembled/Unassembled
Unassembled
Type
Computer Desk
Base Material
Iron
Commercial Use
No
Assembly Required
Full Assembly Needed
Weight Capacity
75 lb
Mirrored
No
Gaming Configuration
No
Color
Natural
Description
Look like an executive when you add this 47-inch natural and white wood and metal h-shape computer desk with two drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.