47" Natural and White Wood and Metal Parsons Computer Desk
- Mfr # 489860
- Zoro # G022910674
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
34 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489860
- Zoro #
- G022910674
- UPC #
- -
- Country of Origin
- China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Natural
- Color
- Natural
- Material
- Manufactured Wood
- Assembled/Unassembled
- Unassembled
- Shape
- Rectangular Desk
- Weight Capacity
- 75 lb
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Reversible Orientation
- No
- Assembly Required
- Full Assembly Needed
- Cabinets Included
- No
- Style
- Modern
- Mirrored
- No
- Gaming Configuration
- No
- Base Material
- Iron
Dimensions
- Overall Width
- 47.25 in
- Overall Depth
- 23.75 in
- Overall Height
- 34 in
- Size
- Medium
- Height Adjustable
- No
Description
This 47-inch natural and white wood and metal parsons computer desk will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 34-inch h x 47.25-inch w x 23.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.