Zoro Homepage

47" Natural Four Drawer Double Dresser

  • Mfr # 543995

  • Zoro # G622358203


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Height (in)
29.1 in
Commercial Use
Yes
Depth (in)
14 in
Assembly Required
Full Assembly Needed
Width (in)
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543995
Zoro #
G622358203
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
29.1 in
Depth (in)
14 in
Width (in)
47.2 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 47-inch natural four drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The natural coloration of this piece is neutral and will blend easily with most any decor. 29.1-inch H x 47.2-inch W x 14-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.