Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Natural Solid Wood Outdoor Coffee Table

  • Mfr # 554929

  • Zoro # G322368748


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Color
Coffee
Length
23 in
Application Type
Commercial
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554929
Zoro #
G322368748
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
16 in
Length
23 in
Width
47 in

Details

Item
Outdoor Table
Color
Coffee
Application Type
Commercial
Assembly Required
Full Assembly Needed

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our 47-inch natural solid wood outdoor coffee table is the perfect addition to any outdoor space. An outdoor coffee table can also be a stylish addition to your outdoor space. This unit will surely complement your existing outdoor furniture and decor. If you are searching for the highest quality wood furniture, solid teak wood can not be beaten. This surface is an unmatchable combination of beauty and durability. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 16-inch h x 47-inch w x 23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.