Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Natural Solid Wood Outdoor Coffee Table

  • Mfr # 554931

  • Zoro # G522372668


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Color
Coffee
Width
47 in
Length
23 in
Assembly Required
Full Assembly Needed
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554931
Zoro #
G522372668
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
47 in
Length
23 in
Height
19 in

Details

Color
Coffee
Item
Outdoor Table
Assembly Required
Full Assembly Needed
Application Type
Commercial

Description

Enjoy the great outdoors in style with our 47-inch natural solid wood outdoor coffee table. An outdoor coffee table can also be a stylish addition to your outdoor space. This unit will surely complement your existing outdoor furniture and decor. If you are searching for the highest quality wood furniture, solid wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory!. 19-inch h x 47-inch w x 23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.