
47" Oak and Black Wood And Metal Distressed Frame Coffee Table
Mfr # 572272
Zoro # G522372637
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Black
Width
47 in
Depth
23.62 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572272
Zoro #
G522372637
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Depth
23.62 in
Height
17.83 in
Details
Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Description
This stylish 47-inch oak and black wood and metal distressed frame coffee table is not only practical, but good looking and built to last. A black metal frame is finished off with a oak manufactured wood top that is the epitome of quality construction and design. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 17.83-inch h x 47-inch w x 23.62-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.