
47" Oak and Brown Metal Coffee Table With Two Drawers And Shelf
Mfr # 490768
Zoro # G622833380
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Leg Type
4 Legs
Height
18 in
Shape
Rectangular
Weight Capacity
100 lb
Leg Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490768
Zoro #
G622833380
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
47 in
Length
24 in
Details
Leg Type
4 Legs
Shape
Rectangular
Weight Capacity
100 lb
Item
Coffee Tables
Leg Color
Brown
Queen Anne Legs
No
Frame Material
Metal
Coffee Table Type
Coffee Table
Style
Transitional
Wheels Included
No
Assembly Required
No Assembly Needed
Assembled/Unassembled
Assembled
Finish
Natural
Tabletop Material
Paper Veneer
Commercial Use
Yes
Tabletop Color
Oak
Description
Add handsome, fashionable design to your living space with this 47-inch oak and brown metal coffee table with two drawers and shelf. Quality construction from the brown metal base combines with oak paper veneer of the top to give this table a fresh and updated look. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 47-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.