Zoro Homepage

47" Oak and Silver Wood And Metal Frame Coffee Table

  • Mfr # 572209

  • Zoro # G622347023


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Silver
Depth
24 in
Assembly Required
Partial Assembly Needed
Width
47 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572209
Zoro #
G622347023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
24 in
Width
47 in
Height
18 in

Details

Tabletop Color
Coffee/Silver
Item
Coffee Table
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Stylish and super sturdy, the 47-inch oak and silver wood and metal frame coffee table is an amazingly good looking coffee table that will compliment your living room. The oak manufactured wood top of this table is a nice visual contrast to the high quality, silver metal of the base. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 47-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.