This item is Discontinued.

Homeroots 47" Purple and Black Upholstered Velvet Bench with Flip top 530673

47" Purple and Black Upholstered Velvet Bench with Flip top (Discontinued)

  • Mfr # 530673
  • Zoro # G722360533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
530673
Zoro #
G722360533
UPC #
-
Country of Origin
China

Dimensions

Overall Height
17.7 in
Overall Depth
18.5 in
Overall Width
46.5 in

Details

Assembly Required
No Assembly Needed
Color
Purple Black
Application Type
No
Item
Benche

Description

Practicality and fashion mix together with this handy 47-inch purple and black upholstered velvet bench with flip top. The purple upholstery top of this bench is a nice contrast to the high quality, black manufactured wood of the base. Expertly upholstered with padding in a soft solid color velvet, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.7-inch H x 46.5-inch W x 18.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.