This item is Discontinued.

Homeroots 47" Silver And Clear Mirrored Glass And Faux Crystal Bling Accent Cabinet 571114

47" Silver And Clear Mirrored Glass And Faux Crystal Bling Accent Cabinet (Discontinued)

  • Mfr # 571114
  • Zoro # G522356453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571114
Zoro #
G522356453
UPC #
-
Country of Origin
China

Dimensions

Length
11.81 in
Width
32.28 in
Height
47.24 in

Details

Assembly
Partial Assembly Needed
Item
Cabinet
Color
Silver
Commercial Use
Yes

Description

Dress up your dining room, living room, bedroom, or hallway with this gorgeous 47-inch silver and clear mirrored glass and faux crystal bling accent cabinet. This three shelf unit offers lots of storage and display space in a compact footprint. Fully clad with mirrored glass and faux crystal bling, this open shelving cabinet will bring lots of sparkle and shine to your space, proving that storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room when you add this gorgeous and luxuriously chic addition. 47.24-inch h x 34-inch w x 14-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.