Zoro Homepage

47" Silver and Gold Mirrored Glass Console Table With Drawer

  • Mfr # 568868

  • Zoro # G722347510


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
13.78 in
Assembly Required
Partial Assembly Needed
Overall Width
46.85 in
Application Type
No
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568868
Zoro #
G722347510
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
13.78 in
Overall Width
46.85 in
Overall Height
31.5 in

Details

Assembly Required
Partial Assembly Needed
Item
Console Table
Application Type
No
Color
Gold

Description

Don't settle for a boring entryway, upgrade your home with our 47-inch silver and gold mirrored glass console table with drawer today. This rectangular table features champagne gold wood and pieces of beveled mirrored glass. Your home will look elegant and pristine with the squared off tapered legs and overall rich and chic design of this glitzy table. leg base of this console table. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 31.5-inch h x 47.24-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.