Zoro Homepage

47" Silver Mirrored Glass And Faux Crystals Console Table With Shelf

  • Mfr # 568866

  • Zoro # G622347702


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.24 in
Overall Depth
13.78 in
Color
Silver
Overall Height
31.5 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568866
Zoro #
G622347702
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.24 in
Overall Depth
13.78 in
Overall Height
31.5 in

Details

Item
Console Table
Color
Silver
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 47-inch silver mirrored glass and faux crystals console table with shelf is a high-quality, long-lasting piece of furniture that you can enjoy for years to come. This rectangular table has clean lines and plenty of surface area with a bottom shelf that gives you additional storage and display space. The mix of sparkling mirrored glass and faux crystal bling accents gives this table a very special glam style. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 31.5-inch h x 47.24-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.