Zoro Homepage

47" Silver Mirrored Glass Faux Crystal Bling Console Table

  • Mfr # 568864

  • Zoro # G522348618


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.24 in
Color
Silver
Assembly Required
Partial Assembly Needed
Overall Depth
13.78 in
Overall Height
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568864
Zoro #
G522348618
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.24 in
Overall Depth
13.78 in
Overall Height
30.7 in

Details

Item
Console Table
Color
Silver
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Transform your home with our elegant and versatile 47-inch silver mirrored glass faux crystal bling console table. Don't miss out on the perfect finishing touch for your home. This glamorous console table will add some sparkle and pizazz to your living room, entrance foyer, hallway, bedroom, or lounge area. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 30.7-inch h x 47.24-inch w x 13.78-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.