
47" Silver Oval Crystal Glass Floor Vase With Faux Crystals
Mfr # 480046
Zoro # G022885354
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Floor Vase
Commercial Use
Yes
Width
9 in
Depth
9 in
Material
Crystal Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480046
Zoro #
G022885354
UPC #
-
Country of Origin
India
Dimensions
Width
9 in
Depth
9 in
Length
47 in
Details
Vase Type
Floor Vase
Commercial Use
Yes
Material
Crystal Glass
Assembly Required
No
Hand Painted
No
Item
Vases
Occasion
No Holiday
Watertight
No
Intended Room
Living Room
Shape
Oval
Color
Silver
Pattern
No Pattern and Not Solid Color
Additional Embellishments
Faux Crystals
Finish Style
No Distressing
Description
Elevate your space with this stunning 47-inch silver oval crystal glass floor vase adorned with faux crystals. The unique oval shape adds a touch of sophistication, while the shimmering silver color brings elegance to any room. Crafted from high-quality crystal glass, this vase exudes luxury and style. The additional embellishments of faux crystals create a dazzling look that catches the light beautifully. Perfect for showcasing your favorite flowers or standing alone as a statement piece, this floor vase is sure to enhance your home decor with its contemporary design and eye-catching appeal. 47-inch h x 9-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.