47" Taupe and Black Wood and Metal H-Shape Computer Desk
Mfr # 489894
Zoro # G222908938
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Height Adjustable
No
Style
Modern
Shape
Rectangular Desk
Type
Computer Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489894
Zoro #
G222908938
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Size
Medium
Overall Height
47.5 in
Overall Width
47.25 in
Overall Depth
23.75 in
Details
Commercial Use
No
Style
Modern
Shape
Rectangular Desk
Type
Computer Desk
Assembled/Unassembled
Unassembled
Gaming Configuration
None
Item
Desks
Weight Capacity
75 lb
Color
Taupe
Base Material
Iron
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Cabinets Included
No
Reversible Orientation
No
Finish
Natural
Mirrored
No
Purposeful Distressing Type
No Distressing
Description
This 47-inch taupe and black wood and metal h-shape computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Forged with premium craftsmanship and design, this desk is built to last. 47.5-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.