47" Taupe and Black Wood and Metal H-Shape Computer Desk With Two Drawers

  • Mfr # 489875

  • Zoro # G022907070


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Weight Capacity
75 lb
Finish
Natural
Overall Width
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489875
Zoro #
G022907070
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.25 in
Size
Medium
Overall Depth
23.75 in
Height Adjustable
No
Overall Height
30 in

Details

Shape
Rectangular Desk
Purposeful Distressing Type
No Distressing
Weight Capacity
75 lb
Finish
Natural
Assembly Required
Full Assembly Needed
Color
Taupe
Mirrored
No
Style
Modern
Item
Desks
Material
Manufactured Wood
Base Material
Iron
Gaming Configuration
No
Reversible Orientation
No
Type
Computer Desk
Cabinets Included
No
Commercial Use
No
Assembled/Unassembled
Unassembled

Description

This 47-inch taupe and black wood and metal h-shape computer desk with two drawers will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.