47" Taupe and Black Wood and Metal Sled Computer Desk
Mfr # 489853
Zoro # G922910019
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Style
Modern
Overall Width
47.25 in
Assembled/Unassembled
Unassembled
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489853
Zoro #
G922910019
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Size
Medium
Overall Height
39.25 in
Overall Depth
23.75 in
Height Adjustable
No
Details
Item
Desks
Purposeful Distressing Type
No Distressing
Style
Modern
Assembled/Unassembled
Unassembled
Finish
Natural
Base Material
Iron
Type
Computer Desk
Assembly Required
Full Assembly Needed
Shape
Rectangular Desk
Reversible Orientation
No
Weight Capacity
75 lb
Gaming Configuration
None
Commercial Use
No
Mirrored
No
Material
Manufactured Wood
Color
Taupe
Cabinets Included
No
Description
Look like an executive when you add this 47-inch taupe and black wood and metal sled computer desk to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 39.25-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.