47" Taupe and Black Wood and Metal Sled Computer Desk
Mfr # 489906
Zoro # G122909615
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Shape
Rectangular Desk
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489906
Zoro #
G122909615
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Height Adjustable
No
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
30 in
Details
Mirrored
No
Shape
Rectangular Desk
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Base Material
Iron
Number of Cabinets
1
Commercial Use
No
Item
Desks
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Weight Capacity
130 lb
Style
Modern
Cabinets Included
Yes
Color
Taupe
Gaming Configuration
No
Type
Computer Desk
Reversible Orientation
Yes
Finish
Natural
Description
This 47-inch taupe and black wood and metal sled computer desk will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.