47" Taupe and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489899
Zoro # G122907741
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Gaming Configuration
No
Size
Medium
Shape
Rectangular Desk
Overall Depth
23.75 in
Height Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489899
Zoro #
G122907741
UPC #
-
Country of Origin
China
Dimensions
Size
Medium
Overall Depth
23.75 in
Height Adjustable
No
Overall Width
47.25 in
Overall Height
30 in
Details
Gaming Configuration
No
Shape
Rectangular Desk
Mirrored
No
Style
Modern
Finish
Natural
Material
Manufactured Wood
Color
Taupe
Commercial Use
No
Item
Desks
Base Material
Iron
Type
Computer Desk
Cabinets Included
No
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Assembly Required
Full Assembly Needed
Reversible Orientation
Yes
Weight Capacity
90 lb
Description
Look like an executive when you add this 47-inch taupe and black wood and metal sled computer desk with three drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Made for the ultimate in convenience and versatility, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.