Shop HOMEROOTS
See all product information
Create Account
47" Taupe and Silver Computer Desk With Two Drawers
- Mfr # 333388
- Zoro # G622908323
product price:Â
$
632.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
47.25 in
Overall Depth
23.75 in
Overall Height
30.75 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333388
- Zoro #
- G622908323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 47.25 in
- Overall Depth
- 23.75 in
- Overall Height
- 30.75 in
- Height Adjustable
- No
- Size
- Small
Details
- Type
- Computer Desk
- Item
- Desks
- Finish
- Glossy
- Color
- Taupe
- Material
- Manufactured Wood
- Shape
- Rectangular Desk
- Weight Capacity
- 80 lb
- Style
- Modern
- Base Material
- Iron
- Assembly Required
- Full Assembly Needed
- Cabinets Included
- No
- Assembled/Unassembled
- Unassembled
Description
Look like an executive when you add this 47-inch taupe and silver computer desk with two drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.75-inch H x 23.75-inch D x 47.25-inch W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.