47" Taupe Particle Board and Wood Six Tier Etagere Bookcase

  • Mfr # 489808

  • Zoro # G222910658


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5 in
Material
Manufactured Wood
Width
51 in
Back Panel
No
Shelf Adjustments
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489808
Zoro #
G222910658
UPC #
-
Country of Origin
China

Dimensions

Depth
15.5 in
Width
51 in
Height
47 in
Size
H x W x D

Details

Material
Manufactured Wood
Item
Bookcases
Color
Taupe
Back Panel
No
Shelf Adjustments
No
Room Divider
No
Bookcase Orientation
Vertical
Shelves
Yes
Commercial Use
No
Number of Shelf Tiers
6
Purposeful Distressing Type
No Distressing
Frame Material
Particle Board
Shelf Capacity
11 lb
Type
Etagere
Finish
Natural
Assembly
Full Assembly Needed
Load Capacity (Lb.)
11 lb
Number of Drawers
No

Description

Super versatile, the 47-inch taupe particle board and wood six tier etagere bookcase is an ideal piece for your living room, study, or office. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 47.00-inch h x 51.00-inch w x 15.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.