Zoro Homepage

47" Walnut Wood Two Drawer Sideboard with Two Doors

  • Mfr # 535002

  • Zoro # G022355871


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Height
30.31 in
Width
47.24 in
Depth
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535002
Zoro #
G022355871
UPC #
-
Country of Origin
Colombia

Dimensions

Height
30.31 in
Width
47.24 in
Depth
14.96 in

Details

Commercial Use
Yes
Item
Sideboard
Assembly Required
Full Assembly Needed

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard showcases a rich walnut brown faux wood finish that effortlessly enhances your decor. Crafted from high-quality manufactured wood, it ensures durability while providing ample storage options. With two drawers for concealed organization and open shelving for easy access to your favorite items, this piece is both functional and stylish. 30.31-inch h x 47.24-inch w x 14.96-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.