Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" Walnut Wood Writing Desk

  • Mfr # 568264

  • Zoro # G122353760


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Height
29.5 in
Assembly Required
Full Assembly Needed
Overall Depth
23.5 in
Overall Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568264
Zoro #
G122353760
UPC #
-
Country of Origin
China

Dimensions

Overall Height
29.5 in
Overall Depth
23.5 in
Overall Width
47 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Desk

Description

This 47-inch walnut wood writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. A single drawer gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.5-inch h x 47-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.