47" White and Black Wood and Metal H-Shape Computer Desk With Two Drawers
Mfr # 489998
Zoro # G622910906
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Cabinets Included
No
Commercial Use
No
Overall Width
47.25 in
Shape
Rectangular Desk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489998
Zoro #
G622910906
UPC #
-
Country of Origin
China
Dimensions
Overall Width
47.25 in
Height Adjustable
No
Overall Depth
23.75 in
Overall Height
30 in
Size
Medium
Details
Assembly Required
Full Assembly Needed
Cabinets Included
No
Commercial Use
No
Item
Desks
Shape
Rectangular Desk
Gaming Configuration
None
Color
White
Assembled/Unassembled
Unassembled
Weight Capacity
75 lb
Mirrored
No
Reversible Orientation
No
Type
Computer Desk
Style
Modern
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Finish
Glossy
Base Material
Iron
Description
Look like an executive when you add this 47-inch white and black wood and metal h-shape computer desk with two drawers to your office space. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.