47" White and Black Wood and Metal Sled Computer Desk With Three Drawers
Mfr # 489922
Zoro # G722910783
product price:Â $417.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Purposeful Distressing Type
No Distressing
Base Material
Iron
Color
White
Height Adjustable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489922
Zoro #
G722910783
UPC #
-
Country of Origin
China
Dimensions
Height Adjustable
No
Overall Height
30 in
Overall Depth
23.75 in
Overall Width
47.25 in
Size
Medium
Details
Finish
Glossy
Purposeful Distressing Type
No Distressing
Base Material
Iron
Color
White
Style
Modern
Shape
Rectangular Desk
Weight Capacity
90 lb
Item
Desks
Commercial Use
No
Cabinets Included
No
Gaming Configuration
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Reversible Orientation
Yes
Type
Computer Desk
Mirrored
No
Description
Look like an executive when you add this 47-inch white and black wood and metal sled computer desk with three drawers to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30-inch h x 47.25-inch w x 23.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.