
47" White and Black Writing Desk With Two Drawers
Mfr # 543802
Zoro # G022345902
product price: $988.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partial Assembly Needed
Overall Depth
23.5 in
Overall Width
47.2 in
Overall Height
30 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543802
Zoro #
G022345902
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
23.5 in
Overall Width
47.2 in
Overall Height
30 in
Details
Assembly
Partial Assembly Needed
Item
Desk
Color
White Black
Commercial Use
No
Description
This 47-inch white and black writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch H x 47.2-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.