
47" White And Gold Glass And Steel Coffee Table With Shelf
Mfr # 521622
Zoro # G222363959
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Height
17 in
Depth
22 in
Assembly Required
Full Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521622
Zoro #
G222363959
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Height
17 in
Depth
22 in
Details
Tabletop Color
Coffee/White
Item
Coffee Table
Assembly Required
Full Assembly Needed
Application Type
No
Description
Make a statement with the 47-inch white and gold glass and steel coffee table with shelf and infuse a dash of character and personality into your space. The base of this table is made from steel in a gold color that creates a good looking visual contrast to the white glass tabletop. Help to keep your space organized with the included single shelf. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 47-inch W x 22-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.