
47" White And Gold Stainless Steel Coffee Table With Two Drawers
Mfr # 543871
Zoro # G322367673
product price: $1,115.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
Coffee/Gold
Length
23.5 in
Width
47.2 in
Height
15.5 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543871
Zoro #
G322367673
UPC #
-
Country of Origin
China
Dimensions
Length
23.5 in
Width
47.2 in
Height
15.5 in
Details
Tabletop Color
Coffee/Gold
Item
Coffee Table
Commercial Use
No
Assembly Required
Partial Assembly Needed
Description
Give your living room, family room, or office the perfect anchor piece with this 47-inch white and gold stainless steel coffee table with two drawers. The Gold metallic coloration of the uniquely shaped, high quality stainless steel base marries nicely with the high shine, glossy white manufactured wood top surface. The two drawers feature modern horizontal drawer pulls and give you concealed storage that is great for the remote, magazines, mail and other accessories. 15.5-inch H x 47.2-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.