47" White And Gold Stone And Stainless Steel Oval Coffee Table With Drawer

  • Mfr # 491577

  • Zoro # G422832996


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Stone
Leg Color
Gold
Leg Type
4 Legs
Tabletop Color
White
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491577
Zoro #
G422832996
UPC #
-
Country of Origin
China

Dimensions

Length
23.6 in
Width
47.2 in
Height
15 in

Details

Tabletop Material
Stone
Leg Color
Gold
Leg Type
4 Legs
Tabletop Color
White
Shape
Oval
Coffee Table Type
Coffee Table
Frame Material
Stainless Steel
Weight Capacity
100 lb
Item
Coffee Tables
Queen Anne Legs
No
Wheels Included
No
Hand Crafted
No
Style
Contemporary
Finish
Chrome

Description

Stylish and super sturdy, the 47" charcoal gray and gold and white stone and stainless steel oval coffee table with drawer is an amazingly good looking coffee table that will compliment your living room. A charcoal gray and gold stainless steel frame is finished off with a white stone top that is the epitome of quality construction and design. This oval table is an updated take on a classic. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 15" H x 47.2" W x 23.6" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.