
47" White And Gold Top Grain Leather Club Chair
Mfr # 534089
Zoro # G022341614
product price: $2,259.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
40 in
Commercial Use
Yes
Seat Color
White Gold
Overall Height
34 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534089
Zoro #
G022341614
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
40 in
Overall Height
34 in
Overall Width
47 in
Details
Commercial Use
Yes
Seat Color
White Gold
Assembly Required
No Assembly Needed
Item
Accent Chair
Description
Stylish, elegant and fully functional, the 47-inch white and gold top grain leather club chair adds a touch of panache to any set up. This white club chair is masterfully upholstered in durable top grain leather. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 34-inch h x 47-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.