47" White and Gold Wood and Metal Computer Desk With Two Drawers

  • Mfr # 554208

  • Zoro # G722907226


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Type
Computer Desk
Overall Width
47.3 in
Gaming Configuration
No
Overall Depth
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554208
Zoro #
G722907226
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47.3 in
Overall Depth
23.6 in
Size
Medium
Height Adjustable
No
Overall Height
30 in

Details

Assembly Required
Full Assembly Needed
Type
Computer Desk
Gaming Configuration
No
Mirrored
No
Color
Gold
Finish
Glossy
Purposeful Distressing Type
No Distressing
Shape
Rectangular Desk
Material
Manufactured Wood
Commercial Use
Yes
Top Wood Species
Birch
Base Material
Stainless Steel
Style
Contemporary
Item
Desks
Reversible Orientation
No
Cabinets Included
No
Weight Capacity
100 lb
Assembled/Unassembled
Unassembled

Description

This 47-inch white and gold wood and metal computer desk with two drawers will help to turn your office space into an executive suite. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 47.3-inch w x 23.6-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.