47" White and Gold Wood and Metal Writing Desk With Two Drawers

  • Mfr # 543788

  • Zoro # G422908226


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Purposeful Distressing Type
No Distressing
Style
Modern
Color
White
Commercial Use
No
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543788
Zoro #
G422908226
UPC #
-
Country of Origin
China

Dimensions

Size
Medium
Height Adjustable
No
Overall Height
30 in
Overall Depth
23.6 in
Overall Width
47.2 in

Details

Item
Desks
Purposeful Distressing Type
No Distressing
Style
Modern
Color
White
Commercial Use
No
Finish
Glossy
Material
Manufactured Wood
Mirrored
No
Shape
Rectangular Desk
Assembled/Unassembled
Unassembled
Cabinets Included
No
Reversible Orientation
No
Assembly Required
Partial Assembly Needed
Base Material
Stainless Steel
Weight Capacity
300 lb
Gaming Configuration
No
Type
Writing Desk

Description

This 47-inch white and gold wood and metal writing desk with two drawers will bring classic design and styling to your living room, home office or bedroom. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 47.20-inch w x 23.60-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.