Zoro Homepage

47" White and Gold Writing Desk

  • Mfr # 543755

  • Zoro # G222362914


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Overall Depth
22.8 in
Commercial Use
No
Color
White Gold
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543755
Zoro #
G222362914
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22.8 in
Overall Width
47.2 in
Overall Height
29.5 in

Details

Item
Desk
Assembly
Partial Assembly Needed
Commercial Use
No
Color
White Gold

Description

This 47-inch white and gold writing desk will bring classic design and styling to your living room, home office or bedroom. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 29.5-inch H x 47.2-inch W x 22.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.