Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47" White and Gold Writing Desk With Two Drawers

  • Mfr # 543798

  • Zoro # G522350567


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.6 in
Overall Height
30.1 in
Commercial Use
No
Assembly
Partial Assembly Needed
Overall Width
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543798
Zoro #
G522350567
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.6 in
Overall Height
30.1 in
Overall Width
47.2 in

Details

Color
White Gold
Commercial Use
No
Item
Desk
Assembly
Partial Assembly Needed

Description

Bring this classic style 47-inch white and gold writing desk with two drawers to your living room, home office or bedroom as a practical and fashionable accent. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. A pair of drawers gives this desk some hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30.1-inch H x 47.2-inch W x 23.6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.