47" White and Gray Wood and Stainless Steel Cross Leg Base Round Top Dining Table

  • Mfr # 555176

  • Zoro # G522911379


product price:  $971.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
47.3 in
Length
47.3 in
Height
29-1/2 in
Tabletop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555176
Zoro #
G522911379
UPC #
-
Country of Origin
China

Dimensions

Width
47.3 in
Length
47.3 in
Height
29-1/2 in

Details

Item
Dining Tables
Shape
Round
Tabletop Material
Manufactured Wood
Tabletop Color
White
Frame Color
White
Frame Material
Stainless Steel
Leg Type
Cross Leg
Leg Color
Gray
Finish
Metallic
Assembled/Unassembled
Unassembled
Weight Capacity
6 lb
Style
Contemporary
Purposeful Distressing Type
No Distressing
Top Wood Species
Recycled Wood
Commercial Use
Yes
Mirrored
No
Leaf Included
No
Assembly Required
Full Assembly Needed
Table Mechanism
Fixed

Description

Give your room the perfect anchor piece with this 47-inch white and gray wood and stainless steel cross leg base round top dining table. The white manufactured wood top of this table is a nice visual contrast to the high quality, gray stainless steel of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 47-inch white and gray wood and stainless steel cross leg base round top dining table is a must-have for your home. 29.5-inch h x 47.3-inch w x 47.3-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.