47" White And Silver Abstract Wood Framed Antiqued Glass Mounted Dresser Mirror

  • Mfr # 374191

  • Zoro # G422887538


product price:  $902.99
/ea
Free Shipping & Returns

Key Features

Shape
Abstract
Commercial Use
No
Material
Glass
Width
48 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
374191
Zoro #
G422887538
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
48 in
Depth
4 in
Height
47 in

Details

Shape
Abstract
Commercial Use
No
Material
Glass
Item
Mirrors
Color
Silver, White
Pieces Included
1
Assembly Required
No Assembly Needed
Framed
Yes
Mirror Type
Dresser
Frame Material
Solid Wood
Frame Design
Ornate
Lighted
No
Mount Type
Mounts to Dresser
Orientation
Vertical

Description

This 47-inch white and silver abstract wood framed antiqued glass mounted dresser mirror adds the finishing touch to your bedroom. An antiqued and distressed mirror finish gives this piece lots of vintage charm. Framed with wood, this mirror will bring practical application and fashionable design to your space, adding some traditional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 47-inch h x 48-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.