
47" White And Silver Genuine Leather Club Chair
Mfr # 546437
Zoro # G122350509
product price: $1,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
41 in
Seat Color
White Silver
Overall Height
39 in
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546437
Zoro #
G122350509
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
41 in
Overall Height
39 in
Overall Width
47 in
Details
Seat Color
White Silver
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Accent Chair
Description
This 47-inch white and silver genuine leather club chair will add a beautiful decorative accent to your decor. Built to last this club chair is finished in solid white genuine leather to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood, includes comfy armrests, and features a tight back that comes complete with soft and comfortable cushioning. 39-inch h x 47-inch w x 41-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.